Shop All Locking Pliers
Eclipse
Long Nose Locking Pliers 6"
Mfr # E6LN
Zoro # G9884578
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # E6LN
- Zoro # G9884578
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Item | Long Nose Locking Pliers 6" |
Description
Long Nose Locking Pliers 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke (BDEJS300C/JS515)
- POWERBUILT 3/8" Drive 3Mm Hex Bit Socket (648323)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Groovy Grip (122-10)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- DYNAMIC Tools 9" Locking Pliers, Long Nose (D055313)
- DYNAMIC Tools 10" Locking Pliers, Curved Jaws (D055305)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- Eclipse Pliers