Eclipse

LAN Cable Tester, RJ45, RJ11, BNC, w/Remote (Discontinued)


This Product is Discontinued
Shop for all Test Equipment

Key Features

  • For Use With Multi-Network LAN Cables
  • Display LED
  • Primary Function Copper Cable Wire Mapping
  • Application Tests LAN Cables: Thin Ethernet (BNC)/10Base-T (UTP/STP)/356A/TIA-568A/TIA-568B/Token Ring
  • Features Detects Continuity, Miss-Wiring, And Polarization In LAN Cables, Tests Cables Before Or After Installation Using Remote Terminator, Tests The Ground Of Shielded Twisted Pair Cable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eclipse
  • MFR # 400-001
  • Zoro # G4478844
  • UPC #
    617293001388
  • Country of Origin Taiwan, Province of China
  • Category Test Equipment

Dimensions

Cable Length Display No

Description

Multi-Network LAN Cable Tester, Connector Type BNC, RJ11, RJ45, Data Safe Monitor No, For Use With Multi-Network LAN Cables, Includes Remote, Features Detects Continuity, Miss-Wiring, And Polarization In LAN Cables, Tests Cables Before Or After Installation Using Remote Terminator, Tests The Ground Of Shielded Twisted Pair Cable, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products