Shop All Knockout Hole Punches
Eclipse
Knockout Punch/Die Kit, 2in. Conduit Size
Mfr # 902-490
Zoro # G4014897
original price:
$38.55
5% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 27/64 in
- For Use With 1/2" Ratchet and 1" Socket
- Size 2"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-490
- Zoro # G4014897
- UPC # 617293021102
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 27/64 in |
Size | 2" |
Hole Size Nominal | 2.416 in |
Conduit and Pipe Size (In.) | 2 in |
Inside Die Depth | 1 1/2 in |
Nominal Hole Size | 2 27/64 in |
Exact Hole Diameter | 2 21/50 in |
Description
When you need to punch a hole in a 2in. conduit, the Eclipse 902-490 Knockout Punch/Die Kit is the right tool for the job. This knockout punch/die kit comes with two replacement punches and dies. The slug falls free, so you do not have to worry about it getting stuck inside your equipment or toolbox. Each of these components can be used with 1/2 in ratchet and 1 in socket, making them versatile enough for various applications. Made of high quality steel, these tools are durable and built to last for years of reliable use. If you work on electrical wiring projects often, then this Eclipse 902-490 Knockout Punch/Die Kit is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- CURRENT TOOLS 3/4" Piece Maker SS Stainless Steel Knock-Out Die (1539)
- Eclipse Electrical Tools