Shop All Knockout Hole Punches
Eclipse
Knockout Punch/Die Kit, 1in. Conduit Size
Mfr # 902-487
Zoro # G4014921
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 23/64 in
- For Use With 1/2" Ratchet and 1" Socket
- Size 1"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 902-487
- Zoro # G4014921
- UPC # 617293021072
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 23/64 in |
Size | 1" |
Hole Size Nominal | 1.362 in |
Conduit and Pipe Size (In.) | 1 in |
Exact Hole Diameter | 1 9/25 in |
Inside Die Depth | 1 1/2 in |
Nominal Hole Size | 1 23/64 in |
Description
The Eclipse 902-487 Knockout Punch/Die Kit is a replacement punch die set that can be used for hole punching. It is designed to work with 1/2 in. ratchet and 1 in. socket, so you know it will be easy to use. The kit includes one manual punch die and slug fall free mechanism for quick installation and removal of the slug. The punch/die kit fits into a 1in. conduit size, which makes it perfect for your project requirements. If you are looking for a quality replacement punch die set that has all the features you need, then this is definitely the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- KO-KEN Adaptor 1/4 For 1/4H Bit 25mm 1/4 Sq. Drive (12139-1/4)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- Eclipse Electrical Tools