Shop All Knockout Hole Punches
Eclipse
Knockout Punch/Die Kit, 1/2in. Conduit Sz
Mfr # 902-485
Zoro # G4014949
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 7/8 in
- For Use With 1/2" Ratchet and 1" Socket
- Size 1/2"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 902-485
- Zoro # G4014949
- UPC # 617293021058
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8 in |
Size | 1/2" |
Hole Size Nominal | 0.885 in |
Conduit and Pipe Size (In.) | 1/2 in |
Nominal Hole Size | 57/64 in |
Exact Hole Diameter | 22/25 in |
Inside Die Depth | 1 1/2 in |
Description
This Eclipse 902-485 Knockout Punch/Die Kit is a replacement punch and die set that will help you make holes in various types of materials. This kit contains both a punch and die, so you can get the job done quickly. The punch has a 1/2" size and 7/8" knockout slug. It works with 1/2" ratchet and 1" socket to give you the power needed for the task at hand. It can be used to make holes in mild steel up to 10 ga. thick. If you need a replacement punch or die set, this Eclipse 902-485 Knockout Punch/Die Kit will prove to be an effective solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0135)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- Eclipse Knockout Hole Punches