Shop All Knockout Hole Punches
Eclipse
Knockout Punch/Die Kit, 1-1/4 in. Conduit
Mfr # 902-488
Zoro # G4014915
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 45/64 in
- For Use With 1/2" Ratchet and 1" Socket
- Size 1-1/4"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-488
- Zoro # G4014915
- UPC # 617293021089
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 45/64 in |
Size | 1-1/4" |
Hole Size Nominal | 1.701 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Inside Die Depth | 1 1/2 in |
Nominal Hole Size | 1 45/64 in |
Exact Hole Diameter | 1 7/10 in |
Description
The Eclipse 902-488 Knockout Punch/Die Kit is the perfect tool for punching holes in steel and other metals. This kit comes with a replacement punch die set, giving you more control over your project. The replacement punch die set is specifically designed to work with 1/2 in. ratchet and 1 in. socket, so you will have all the power you need for your task. The hole size of this kit is 1 45/64 in., which is suitable for most applications requiring conduit or pipe holes. You can use it to punch out slug falls free from mild steel materials up to 10 Ga.. If you are looking for an easy way to create knockout holes on steel and other metals, then look no further than the Eclipse 902-488 Knockout Punch/Die Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- GREENLEE Punch, Square, 1/2 Inch (60001)
- Eclipse Knockout Hole Punches