Shop All Knockout Hole Punches
Eclipse
Knockout Punch/Die Kit, 1-1/2 in. Conduit
Mfr # 902-489
Zoro # G4014906
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 61/64 in
- For Use With 1/2" Ratchet and 1" Socket
- Size 1-1/2"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 902-489
- Zoro # G4014906
- UPC # 617293021096
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 61/64 in |
Size | 1-1/2" |
Hole Size Nominal | 1.951 in |
Conduit and Pipe Size (In.) | 1 1/2 in |
Inside Die Depth | 1 1/2 in |
Exact Hole Diameter | 1 19/20 in |
Nominal Hole Size | 1 61/64 in |
Description
If you are looking for a replacement punch/die set, then look no further than the Eclipse 902-489 Knockout Punch/Die Kit. This kit is specifically designed to punch 1 1/2 in. conduit holes. It comes with a knockout punch and die set, which can be used to make round or square holes of different sizes. The punch features an adjustable depth stop that helps you produce clean, accurate results every time. The die sets have specially designed slugs that help eject them from the work piece without damaging it or requiring any tools for removal. They are perfect for punching up to 10 ga mild steel material. If you want to ensure clean cuts on your metal materials, then the Eclipse 902-489 Knockout Punch/Die Kit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb (6895400)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134249002)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- RUKO Knockout Punch, 1", Conduit (1097010)
- Eclipse Knockout Hole Punches