Eclipse

General Hand Tool Kit, No. of Pcs. 15


product price: $239.40
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • SAE or Metric Metric
  • Primary Application General Maintenance
  • Number of Pieces 15
  • Includes Combination Plier 195mm, Side Cutter 165mm, Wire Stripping Plier 160mm, Long Nose Plier 200mm, Cable Cutter 150mm, Open Ended Wrenches 10, 13, 14, 17 and 19mm, Screwdrivers 2.5x75, 4.0x100, 5.5x125, 6.5x150, Straight Blade Cable Knife 50x180mm
  • Tool Storage Type Included Roll
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size1 Sockets Not Included
Socket Drive Sizes Sockets Not Included

Description

If you are looking for a tool kit that is perfect for general repairs and maintenance, then look no further than the Eclipse PK-2813M General Hand Tool Kit. It contains all the essential tools you need to complete your job. This general hand tool kit has 15 pieces in total, consisting of electrical and telecomm tools, pliers, screwdrivers and wrenches. The 6 in cable cutter, 6 1/2 in wire stripper and 7 in straight blade cable knife can be used to cut through various types of cables. These three tools are joined by four screwdrivers - slotted 2.5mm x 75mm, 4.0mm x 100mm, 5.5mm x 125mm and 6.5mm x 150 mm - as well as two sets of pliers and open end wrenches 10 mm, 13 mm, 14 mm 17 mm 19 mm). The Eclipse PK-2813M General Hand Tool Kit is an ideal choice if you want to get your job done quickly without having to buy individual tools at great expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.