Shop All General Hand Tool Kits
Eclipse
General Hand Tool Kit, No. of Pcs. 15
Mfr # PK-2812M
Zoro # G0120779
product price: $428.40
/ea
Free Shipping & Returns
$428.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes (15) Insulated Single Box End Wrenches, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm, 9mm, Dual Color Non Slip Handle, Made Of Chrome Vanadium Steel: 8mm
- Features Dual color nonslip handle for max. comfort
- Material Chrome Vanadium Steel
- Tool Storage Type Included Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # PK-2812M
- Zoro # G0120779
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Details
Number of Pieces | 15 |
Includes | (15) Insulated Single Box End Wrenches, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm, 9mm, Dual Color Non Slip Handle, Made Of Chrome Vanadium Steel: 8mm |
Features | Dual color nonslip handle for max. comfort |
Material | Chrome Vanadium Steel |
Tool Storage Type Included | Roll |
Sub-Category | Contractor |
Standards | RoHS, VDE |
Item | General Hand Tool Kit |
Tool Storage Included | Yes |
Insulated | Yes |
Box End Type | 12-Point Box End |
Container Type | Wrench Roll |
Number of Tools | 15 |
Description
General Hand Tool Kit, Insulated Yes, Number of Tools 15, 3 mm to 8 mm, Wrench Roll, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- DREMEL Abrasive Brush, EZ Lock, 120 Grit (EZ472SA)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 11 (902-218)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 8 (902-215)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 17 (SD-9314)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 26 (PK-2809M)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- SWE-TECH 3C 32-Piece Mobile Device Repair Kit (FWT9005-10140)
- Eclipse General Hand Tool Kits