Shop All General Hand Tool Kits
Eclipse
General Hand Tool Kit, No. of Pcs. 11
Mfr # 902-218
Zoro # G0120751
original price:
$144.99
20% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes (7) Insulated Screwdriver and Plier Set, High Visibility Molded Ergonomic Cushion Grip Handle Design: Slotted 0.4mm x 2.5mm x 75mm, 0.8mm x 4.0mm x 100mm, 1.0mm x 5.5mm x 125mm, 1.2mm x 6.5mm x 150mm, Ph0 x 60mm, Ph1 x 80mm, Ph2 x 100mm, Combination Plier, Side Cutter, (2) Pair Long Nose Pliers
- Tool Storage Type Included Bag
- Sub-Category Contractor
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-218
- Zoro # G0120751
- UPC # 617293014142
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
The Eclipse 902-218 General Hand Tool Kit is a must-have for your tool collection. It contains a variety of tools that can help you tackle various jobs, including electrical work and cable installation. This kit contains 11 pieces in total, including pliers, screwdrivers and insulated tools. The pliers included are 6 1/2 in., 6 1/2 in. side cut, 8 in combination and 8 in long nose pliers. The bag provides convenient storage for the tools so that they are always within reach when you need them most. This general hand tool kit comes with 4 different types of pliers to give you more options when tackling your project. With the Eclipse 902-218 General Hand Tool Kit, completing home improvement projects will be easy as pie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- RELTON Single Cutter Hammer Bit 1/4" X 24" - SDS+ (207- 4-26)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 26 (PK-2809M)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 17 (SD-9314)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 8 (902-215)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-82)
- SWE-TECH 3C Hobby and Repair Set, 17-pc Smart phone kit, 28-piece Prec screwdriver set, 13-pc Hobby knife set, 3PK (FWT9005-10130)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- Eclipse General Hand Tool Kits