Shop All Fishing Tapes, Sticks, & Lines
Eclipse
Fish Stick, 32-1/2 ft, Fiberglass
Mfr # DK-2053A
Zoro # G4462412
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32-1/2 ft
- Tape Material Fiberglass
- Color Orange
- Size (13/64" +/- 1/250") dia.
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # DK-2053A
- Zoro # G4462412
- UPC # 04711552150513
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 32-1/2 ft |
Size | (13/64" +/- 1/250") dia. |
Pole Diameter | 13/64 in |
Individual Rod Length | 3 1/4 ft |
Rod Diameter | 13/64 in |
Details
Tape Material | Fiberglass |
Color | Orange |
Material | Fiberglass |
Features | Ideal For Running Multi-Purpose Cable In Hard-to-Reach Areas Such As Behind Walls, Up Through Crawl Spaces and Underfloors |
Includes | (1) Hook, (10) 13/64 in x 3-1/4 ft Fish Rods, and Flexible Extender, Ring |
Item | Fish Stick |
Flexibility | Medium |
Rod Color | Orange |
Connector Material | Fiberglass |
Description
Fish Stick, Flexibility Medium, Rod Diameter 13/64 in, Connector Material Fiberglass, Includes (1) Hook, (10) 13/64 in x 3-1/4 ft Fish Rods, and Flexible Extender, Ring, Individual Rod Length 3 1/4 ft, Rod Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0400)
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin (902-471)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- Eclipse Electrical Tools