Shop All Static Control Products
Eclipse
ESD Wrist Strap, Adjustable, 10 ft L, Green
Mfr # 900-002
Zoro # G4604311
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Band Resistivity Less Than 50 Ohm, Wrist Strap Resistivity 106 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 900-002
- Zoro # G4604311
- UPC # 617293001227
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Details
Item | Static Control Wrist Strap |
Features | Band Resistivity Less Than 50 Ohm, Wrist Strap Resistivity 106 Ohm |
Description
Static Control Wrist Strap, Size Adjustable, 10 ft. L, Color Green, Material Polyester and Conductive Fiber, TPR Plastic, Features Band Resistivity Less Than 50 Ohm, Wrist Strap Resistivity 106 Ohm, For Use With Static Dissipative Mat, Number of Conductors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- FLUKE FC Connctr, For Fluke Digital Multimeters (FLUKE-IR3000FC)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0000)
- AVON PROTECTION Carrying Case, Dust Proof (ARG_MI_BHC)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- ECLIPSE Dissipative Table Mat, 2 x 2 ft, w/Strap (900-116)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-132)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- SCS Static Shielding Bags, 24 in. L, 24 in. W (3002424)
- Eclipse Static Control Products