Shop All Static Control Products
Eclipse
ESD Protection Kit, Field Service, 10 ft
Mfr # 900-056
Zoro # G4609263
original price:
$40.85
7% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Portable For Field Service
- Cord Length 10 ft
- Includes 6 ft Wrist Strap, 10 ft Grounding Wire w/Alligator Clip, 24 x 25 in Static Dissipative Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 900-056
- Zoro # G4609263
- UPC # 617293003474
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Cord Length | 10 ft |
Details
Item | ESD Protection Kit |
Features | Portable For Field Service |
Includes | 6 ft Wrist Strap, 10 ft Grounding Wire w/Alligator Clip, 24 x 25 in Static Dissipative Mat |
Description
ESD Protection Kit, Features Portable For Field Service, Cord Length 10 ft., Includes 6 ft. Wrist Strap, 10 ft. Grounding Wire w/Alligator Clip, 24 x 25 In. Static Dissipative Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- FLOWLINE Side Mount Bracket, 2" NPT Bracket (LM50-1001-1)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- DESCO Heel Grounder, 2 Meg Resistor (24724)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- ECLIPSE Dissipative Table Mat, 2 x 2 ft, w/Strap (900-116)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- Eclipse Static Control Products