Shop All Wire Strippers & Crimpers
Eclipse Enterprises.
Eclipse - Solar MC3 & MC4 Crimping Tool Kit
Mfr # PK-2061
Zoro # G308587910
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
- Brand Eclipse Enterprises.
- MFR # PK-2061
- Zoro # G308587910
- UPC # 4711552153118
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Description
Eclipse pk-2061 - solar mc3 & mc4 crimping tool kit mc3, mc4 and mc multi-contact are registered trademarks of multi-holding society. this is a complete tool kit to install mc3 and mc4 solar connectors easily and accurately features: the parallel action crimper features consistent and accurate performance universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables 2.5 - 6.00 mm2 heavy duty forged cable cutter with high leverage jaw and shear blade for clean cut without damage includes 2 pcs mc4 and mc4 plus open-end spanner and unlocking tool help you opening the locking device, securing and tightening the cable gland prosoft screwdrivers for pv junction box installation
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
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- ECLIPSE ENTERPRISES. Eclipse - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16 (902-332)
- ECLIPSE ENTERPRISES. Eclipse - Multi-Purpose Crimping Tool (300-035)
- ECLIPSE ENTERPRISES. Eclipse - Crimper, D-Sub, Closed Barrel Contacts, 4-Way Indent AWG 26-20 (300-015)
- ECLIPSE ENTERPRISES. Eclipse - Crimper - Non-Insulated Terminals AWG 22-6 (300-055)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/4)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- Eclipse Enterprises. Crimping Tools