Shop All Screwdriver Sets
Eclipse Enterprises.
Eclipse - 62 Pc Security Bit Set
Mfr # 800-081
Zoro # G908642767
product price: $62.25
/ea
$62.25
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
- Brand Eclipse Enterprises.
- MFR # 800-081
- Zoro # G908642767
- UPC # 617293008936
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
Eclipse 800-081 - 62 pc security bit set features: m5, m6, m8 c1, c2, c3 1/8 inch, 3/16 inch 2mm x 2mm x 2mm s0, s1, s2, s3 1, 2, 3, 4, 5 #0, #1, #2 wing nut driver 6, 8, 10 pz0, pz1, pz2 4, 6, 8, 10, 12 t-5, t-6, t-7, t-8, t-10, t-15, t-20, t-25, t-27, t-30, t-40 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 5/64 inch, 3/32 inch, 7/64 inch, 1/8 inch, 9/64 inch, 5/32 inch 1 pc 1/4 inch x 60mm magnetic bits holder 1 pc bits holder socket 1 pc socket adapter 1 pc ratchet screwdriver
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
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- DRILL AMERICA 2"-4-1/2 Carbon Steel Hex Die (DWTSH2-4-1/2)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 3.0-6.5, Phillips Number 0 -2 and Square Number 1-3, 10-Pc (30290)
- BETA Screwdriver Set, Slotted/Phillips, 8 Pc (012930408)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- GARANT 1/4 inch Drive 12 Point Standard Socket Set, 8 Pieces (U63101 12PT)
- STANLEY SCREWDRIVER SET, CUSION GRIP 8PC (91-541)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (32189)
- Eclipse Enterprises. Screwdriver Sets