Shop All Test Equipment
Eclipse Enterprises
Eclipse 400-011 - Tone Generator & Probe Kit
Mfr # 400-011
Zoro # G205663953
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eclipse Enterprises
- MFR # 400-011
- Zoro # G205663953
- UPC # 617293005430
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
Eclipse 400-011 - tone generator & probe kit this high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . amplifier probe: amplifier probe: use to quickly trace and identify wires or cables, even when they are in a bundle probe can work with any tone generator on the market adjustable volume level (1-9) for various work environments 9v batteries (included) provide up to 100 hours of use earphone jack provided for headset signal led for strength indication . tone generator: red/black testing leads with alligator clips rj-11 (6 position, 4 contact) standard modular jack 3-position mode switch (off, cont, and tone) 3 led displays (cont, tone and low battery) single solid tone or dual alternating tone output (preset in unit)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J161406SCWW)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FRN-R-3-2/10)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- JONARD TOOLS OTDR (OTDR-1500)
- IDEAL Network Tester Carrying Case (151054)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- Eclipse Enterprises Test Equipment