Shop All Hand Scrapers
Eclipse
Engineer Square Scraper 100mm/4"
Mfr # 96A
Zoro # G9885068
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 96A
- Zoro # G9885068
- Country of Origin China
- Category Hand Scrapers
Details
Item | Engineer Square Scraper 100mm/4" |
Description
Engineer Square Scraper 100mm/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59000)
- MILWAUKEE TOOL 14mm Metric Ratcheting Combination Wrench (45-96-9314)
- BESSEY C-Clamps, Ductile Alloy, 12" (540 - 12)
- ECLIPSE Bearing Scraper 180mm/7-1/4" (2584)
- ECLIPSE Engineer Scraper Flat 100mm/4" (96B)
- ECLIPSE Bearing Scraper 290mm/11-1/2" (2588)
- REMCO Hand Scraper, Large, Black (69629)
- HYDE SCRAPER 1-1/2""W 4-EDGE (10530)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- REMCO Hand Scraper, 4 in L, Green (69632)
- Eclipse Specialty Safety Tools