Shop All Scissors
Eclipse
Electricians Scissors, 5-3/4 In. L
Mfr # 100-049
Zoro # G4442864
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-3/4"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Nylon and Fiber
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-3/4" |
Length of Cut | 1 7/8 in |
Length | Cut: 1.85" |
Description
Electricians Scissors, Adjustment Type Screw, Cutting Action Straight, Features Cut Upton 16 AWG Solid Wire and 12 AWG Stranded Wire, Scraper and File On Side Edge Of Blade, For Maximum Wire Thickness Solid Wire : 16 AWG, Stranded Wire : 12 AWG, For Wire/Cable Type Electrical/Data Cable, Grip Material Fiber; Nylon, Handle Color Red, Handle Material Nylon, Handle Style Ring and Ring, Head Shape Straight, Insulated Yes, Jaw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Label Tape, Blk/Wht, Strong Adhesive, 1/2" (212IBWPX)
- CRESCENT H.K. PORTER 9" Steel Strap Cutter (0990T)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- EXCEL BLADES Straight Tip Shear Scissors 3.5 in. Surgical Stainless Steel (55615IND)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10740)
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- ECONOMY 7.5in Economy Lister Bandage Scissors (11-159)
- Eclipse Scissors