Shop All Static Control Products
Eclipse
Dissipative Table Mat, 2 x 2 ft, w/Strap
Mfr # 900-116
Zoro # G4628093
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Center and Bottom Layer Resistivity: 10M~1KM Ohm/SQ, Combination Layer Resistivity: 1K`1M Ohm/SQ, For OA Desktop Face, Static Decay Time Less Than 0.5 sec.
- Dimension (Ft.) 2 x 2
- Includes Detachable Alligator Clip Head, Ground Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 900-116
- Zoro # G4628093
- UPC # 617293006116
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Dimension (Ft.) | 2 x 2 |
Details
Item | Dissipative Table Mat |
Features | Center and Bottom Layer Resistivity: 10M~1KM Ohm/SQ, Combination Layer Resistivity: 1K`1M Ohm/SQ, For OA Desktop Face, Static Decay Time Less Than 0.5 sec. |
Includes | Detachable Alligator Clip Head, Ground Strap |
Description
Dissipative Table Mat, Features For OA Desktop Face, Static Decay Time Less Than 0.5 sec., Dimension (Ft.) 2 x 2, Includes Ground Strap, Detachable Alligator Clip Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Type K Ribbon TC Solder Bead Sensor (WST-02)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-132)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-133)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 30" x 50' (VMD3050B)
- Eclipse Static Control Products