Shop All Hydraulic Crimping Tools
This Product is Discontinued
Eclipse
Crimp Tool, 18 Volt Li-ION (Discontinued)
Mfr # 902-484
Zoro # G0533438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 6 ton
- Auto-Cycle Yes
- Capacity Aluminum Lug - Crimper 6 AWG to 750 kcmil
- Battery Capacity 3.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 902-484
- Zoro # G0533438
- UPC # 617293021003
- Country of Origin China
- Category Hydraulic Crimping Tools
Details
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Cordless Crimping Tool Kit |
Max. Crimping Force - Crimper | 6 ton |
Auto-Cycle | Yes |
Capacity Aluminum Lug - Crimper | 6 AWG to 750 kcmil |
Battery Capacity | 3.0 Ah |
Includes | 11 Interchangeable Dies AWG6, AWG4, AWG2, AWG1/0 thru 4/0, 300MCM, 350MCM, 500MCM, 600MCM, Blow Molded Case |
Approximate Cycle Time | 3.0 sec |
Rotating Angle (Deg.) | 350 |
Crimping Die Series | U Style |
Series | 902 |
Includes - Cordless Crimper | (1) Die - 1/0 AWG Style U, (1) Die - 2 AWG Style U, (1) Die - 2/0 AWG Style U, (1) Die - 3/0 AWG Style U, (1) Die - 300MCM Style U, (1) Die - 350MCM Style U, (1) Die - 4 AWG Style U, (1) Die - 4/0 AWG Style U, (1) Die - 500MCM Style U, (1) Die - 6 AWG Style U, (1) Die - 600MCM Style U |
Corded/Cordless | Cordless |
Handle Type | Pistol |
Voltage | 18 V |
Head Style - Crimper | Latching |
Cordless Tool Battery Type | Li-Ion |
Battery Type | 18V Lithium-Ion |
Capacity Copper Lug - Crimper | 6 AWG to 750 kcmil |
Crimping Force | 6 Tons |
Description
Cordless Crimping Tool Kit, Crimping Force 6 Tons, Handle Type Pistol, Voltage 18 V, Auto-Cycle Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.