Shop All Cordless Cable Cutters
Eclipse
Cordless Cable Cutter, 18 V DC, Li-Ion Battery
Mfr # 902-626
Zoro # G7808470
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V DC
- Cutting Capacity/Material 1000 MCM Aluminum, 750 MCM Copper
- Cordless Tool Battery Type Li-Ion
- Tool Length 12 1/2 in
- Charger Replacement Mfr. No. 902-628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-626
- Zoro # G7808470
- UPC # 617293023199
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 12 1/2 in |
Overall Height | 12.5 in |
Overall Length | 12.5 in |
Maximum Compatible Wire/Cable Diameter | 2 in |
Description
Cordless Cable Cutter, Product Type Cable Cutter, Cutting Capacities 2 in Aluminum and Copper, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 902-627, Charger Model Number 902-628, Compatible Battery Manufacturer Part Number 902-627, Compatible Charger Manufacturer Part Number 902-628, Maximum Compatible Wire/Cable Diameter 2 in, Compatible Wire/Cable Type Aluminum Cable, Copper Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (EK628LXBC11)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- DEWALT Cordless Cable Cutter Kit, Battery Included, 20.0, Li-Ion Battery (DCE150B / DCB203)
- GREENLEE Cordless Cable Cutter, 10.8 V, Li-Ion Battery, Micro Cutter Series (ES32FML110)
- HUSKIE TOOLS Cordless Cable Cutter Kit, 18 V, Li-Ion Battery (REC-RL754M-1)
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery (ECO-EZRBC)
- Eclipse Cordless Tools