Shop All Fishing Tapes, Sticks, & Lines
Eclipse
Cable Fish Kit, 30 ft., Epoxy Resin
Mfr # 902-471
Zoro # G0158238
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Color Luminescent
- Material Epoxy Resin
- Features Domed Bullet, Gender Adaptor, Mini-Eye, Mini-Hook
- Includes (2) 5 ft Red 3/16 Sticks, 5 ft Luminescent 3/16 in Stick, 5 ft Packaging Tube, Domed Bullet, Gender Changer, Mini-Eye, Mini-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-471
- Zoro # G0158238
- UPC # 617293020877
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 30 ft |
Individual Rod Length | 5 ft |
Details
Color | Luminescent |
Material | Epoxy Resin |
Features | Domed Bullet, Gender Adaptor, Mini-Eye, Mini-Hook |
Includes | (2) 5 ft Red 3/16 Sticks, 5 ft Luminescent 3/16 in Stick, 5 ft Packaging Tube, Domed Bullet, Gender Changer, Mini-Eye, Mini-Hook |
Item | Cable Pulling & Routing |
Connector Material | Epoxy Resin |
Non-Conductive | Yes |
Rod Color | Red |
Description
Cable Pulling & Routing, Non-Conductive Yes, Connector Material Epoxy Resin, Features Domed Bullet, Gender Adaptor, Mini-Eye, Mini-Hook, Includes (2) 5 ft Red 3/16 Sticks, 5 ft Luminescent 3/16 in Stick, 5 ft Packaging Tube, Domed Bullet, Gender Changer, Mini-Eye, Mini-Hook, Individual Rod Length 5 ft, Rod Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Premium Quality Gasket (F) (SP 883-892Q)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- ECLIPSE Fish Stick, 32-1/2 ft, Fiberglass (DK-2053A)
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- Eclipse Fishing Tapes, Sticks, & Lines