Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Eclipse
Cable Fish Kit, 15 ft., Epoxy Resin (Discontinued)
Mfr # 902-470
Zoro # G0158195
This Product is Discontinued
Key Features
- Length 15'
- Color Luminescent
- Size 3/16"
- Material Epoxy Resin
- Features Splinter Free Resin Eliminates Splinter, Includes Luminescent Glow Stick, Non-Conductive, Very Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 902-470
- Zoro # G0158195
- UPC # 617293020891
- Country of Origin Multiple
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 15' |
Size | 3/16" |
Individual Rod Length | 15 ft |
Details
Color | Luminescent |
Material | Epoxy Resin |
Features | Splinter Free Resin Eliminates Splinter, Includes Luminescent Glow Stick, Non-Conductive, Very Flexible |
Item | Cable Pulling & Routing |
Connector Material | Epoxy Resin |
Non-Conductive | Yes |
Rod Color | Red |
Description
When you need to fish wire through a conduit, the Eclipse 902-470 Cable Fish Kit is just what you need. The 15 ft. fishing tape has an epoxy resin coating and luminescent green color for easy visibility in low light conditions. This cable pulling kit features an epoxy resin coating that makes it highly durable and resistant to chemicals and solvents. The luminescent green color allows you to easily see where the fishing tape is when working in dark or dimly lit areas. It comes with a 3/16" diameter and a straight wireway of 15 ft.. This 15 ft. Luminescent Green Epoxy Resin Cable Pulling & Routing Kit will help make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.