Shop All Wire Strippers & Crimpers
Eclipse
9 in Ratchet Crimper RG-59, RG-6, RG-6Q
Mfr # 300-007
Zoro # G4442855
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6, RG-6Q
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 in
- Application Coax and F Type CATV Connectors
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 300-007
- Zoro # G4442855
- UPC # 617293000374
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Description
Ratchet Crimper, Crimper Style Lunar Crimper, Crimping Capacity 0.255 in Hex, 0.32 in Hex, 0.35 in Hex, 6.48 mm Hex, 8.13 mm Hex, 8.89 mm Hex, Compatible Connector Type CATV F, RG59, RG6 and RG6 Quad, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Includes Interchangeable Die Set, Includes Crimping Die Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Straight Punch 7" Long (CH813)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-01-5/8)
- PROTO Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760W)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- ECLIPSE 6 1/4 in Cable Slitter 1 in (902-491)
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 72 180)
- Eclipse Crimping Tools