Shop All Wire Strippers & Crimpers
Eclipse
9 in Ratchet Crimper
Mfr # 300-002
Zoro # G4442846
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20-18/ 16-14/ 12-10 AWG; 0.5-1.0/ 1.5-2.5/ 4.0-6.0mm2 DIN
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Application Red, Yellow, Blue Insulated Terminals, Nylon and Vinyl
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 300-002
- Zoro # G4442846
- UPC # 617293000329
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Ratchet Crimper, Crimper Style Controlled-Cycle - Lunar Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Terminals, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Body Material Nylon and Vinyl, Grip Style Deluxe Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 11/16x3/4 in., 15 Deg, 9 L (1EYL7)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- TRUE TEMPER Pry Bars, Flat Pry Bar, 13 In. L, Black (1167000)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- BOSCH Weather Pack Ratcheting Crimper Kit (4484)
- Eclipse Wire Strippers & Crimpers