Shop All Linemans Pliers
Eclipse
9 1/2 in Linemans Plier, Chrome Vanadium
Mfr # 902-307
Zoro # G4442907
original price:
$27.89
6% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 2 in
- Jaw Width 1 1/4 in
- Jaw Thickness 3/8 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-307
- Zoro # G4442907
- UPC # 617293016054
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Jaw Length | 2 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 1/2 in |
Maximum Wire Cutting Diameter | 3 mm |
Tip Width | 5/16" |
Overall Length Range | 9 - 11 in |
Description
The Eclipse 902-307 Linemans Pliers are a high-quality tool that you will want to have on hand. The plier has a jaw width of 1 1/4 in. and an overall length of 9 1/2 in. Made from chrome vanadium steel, the plier is strong and durable. It has a dipped handle for a secure grip and comes with tether capability, allowing you to secure it to your belt or tool pouch. The Eclipse Linemans Pliers are made with quality materials that ensure they last long and perform well during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- RIDGID Strap Wrench, #2, Aluminum (2)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- STANLEY LINESMAN PLIER FX JNT 8"" (84-029)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Wire Crimper, Steel (48-22-6500)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- CENTURY DRILL & TOOL Pliers Linesman 7 Jaw Capacity 1-1/4 Jaw Length 1-1/4 Jaw Thick 7/16 (72555)
- Eclipse Pliers