Shop All Wire Strippers & Crimpers
Eclipse
8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14
Mfr # 300-018
Zoro # G4442794
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6P2C/6P4C/6P6C RJ-11 and RJ-14, 8P8C/RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 8 in
- Material Low carbon steel
- Features Made from Quality Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 300-018
- Zoro # G4442794
- UPC # 617293000473
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Tool Length | 7 7/8 in |
Description
Crimper, Crimper Style Non-Ratcheted RJ45 Crimper, Crimping Capacity 6P2C/6P4C/6P6C RJ-11, 8P8C/RJ-45, Compatible Connector Type Modular Plugs, Maximum Crimping Force Not Rated, Tool Length 7 7/8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Manual, Body Material Steel, Features Made from Quality Low Carbon Steel, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (40714)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- Eclipse Crimping Tools