Shop All Wire Strippers & Crimpers
Eclipse
6 1/4 in Cable Slitter 1 in
Mfr # 902-491
Zoro # G0120830
product price: $107.10
/ea
Free Shipping & Returns
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 in
- Overall Length 8 1/4 in
- Features Blade Fully Retracts Inside Body for Storage
- Application Slitting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-491
- Zoro # G0120830
- UPC # 617293021119
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Minimum Wire/Cable Diameter | 1 in |
Overall Length Range | 6 - 8 in |
Description
Cable Slitter, Stripping Capacity- Cable 1 in or greater, Type Cable Slitters, For Wire/Cable Type Insulated, Cutting Capacities 1 in (Cable), Handle Style Angled, Insulated No, Adjustment Mechanism Manual, Application Slitting, Stripping, Body Material Nylon, Features Blade Fully Retracts Inside Body for Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (BRCF326)
- ELECTRIDUCT Bi-Metal 4.25" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-425)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- Eclipse Crimping Tools