Shop All Wire Strippers & Crimpers
Eclipse
22 1/2 in Indent Style Crimper 8 AWG to 250 MCM
Mfr # 300-107
Zoro # G4442837
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 MCM, 8 to 4/0 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 22 1/2 in
- Material Solid Steel
- Features Adjustment Knob on Top of Tool; (2) Capacity Plates for Aluminum and Copper; The Indent Style Crimp Action Provides Easy and Dependable Terminations; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 300-107
- Zoro # G4442837
- UPC # 617293006437
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 22 1/2 in |
Tool Length | 22 3/8 in |
Maximum Compatible Wire Size | 250 kcmil |
Minimum Compatible Wire Size | 8 AWG |
Description
Indent Style Crimper, Crimper Style Crimping Tool, Compatible Connector Type Battery Lugs, Compression Lugs, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 250 kcmil, Maximum Crimping Force Not Rated, Tool Length 22 3/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Crimping Capacity - Aluminum Lug 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Plier X2 Long Reach Bent Nose (PSX201C)
- CLEVELAND Car Length Reamer w/Straight Shank (C24011)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- PROTO 1/16" Starting Punch (J503/16S2)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- KLEIN TOOLS Long Nose Wire Stripper/Crimper/Cutter/Looper, Overall Length 8 1/4 in, Capacity 22 to 10 AWG, Blue (1010)
- Eclipse Crimping Tools