Shop All Cable and Wire Cutters
Eclipse
12" Ratchet Action Cable Cutter, Center Cut
Mfr # SR-538
Zoro # G4438725
original price:
$223.99
10% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 12 in
- Cutting Action Center
- Handle Material Plastic
- Handle Type Ergonomic Non-Slip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # SR-538
- Zoro # G4438725
- UPC # 849724035475
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Center |
Handle Material | Plastic |
Handle Type | Ergonomic Non-Slip Handle |
Features | Ergonomic Non Slip Handle, Unique Ratchet Mechanism Design |
Item | Ratchet Cable Cutter |
Handle Design | Molded PP Plastic Green |
Jaw Material | Alloy Steel |
Adjustment Type | Button |
Material Application | Cable |
Handle Color | Green |
Ratcheting Jaw | Yes |
For Wire/Cable Type | Electrical/Data Cable |
Grip Material | Polypropylene |
Handle Style | Ergonomic |
For Maximum Wire Thickness | 750 MCM |
Number of Jaw Positions | 2 |
Application | Cuts Cable |
For Use With | Copper and Aluminum Cable |
Description
The Eclipse SR-538 12" Ratchet Cable Cutter is the perfect tool for cutting cables of all sizes. It features a non-slip cut and an ergonomic, non-slip handle that ensures safe and easy use. The ratcheting action makes it easier to cut through cable, while its center cut allows you to make clean cuts. With a molded PP plastic green handle, this cable cutter has an overall length of 12 in. Its primary application is electrical cable, but it can also be used on other types of wire up to 750 MCM. The Eclipse SR-538 12" Ratchet Cable Cutter is the tool you need for cutting wires without any hassle or difficulty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- TITAN Extension Set 4 pc. 3/8" Drive (TL68152)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- GREENLEE PVC Cutter (865)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- Eclipse Knives, Cutters & Snips