Shop All Punch Driver Sets
Eclipse
10 Piece Hydraulic Punch Driver Set, 10 ga Steel
Mfr # 902-598
Zoro # G4444327
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 ga Steel
- For Use With Electrical Panels, Sheet Metal, Flexible Materials
- Number of Pieces 10
- Includes (6) Slug Splitting Punch and Dies, (2) Draw Studs, Spacer, Blow Molded Carrying Case
- Conduit and Pipe Size 1/2 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-598
- Zoro # G4444327
- UPC # 617293022857
- Country of Origin China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2 in to 2 in |
Details
Capacity | 10 ga Steel |
For Use With | Electrical Panels, Sheet Metal, Flexible Materials |
Number of Pieces | 10 |
Includes | (6) Slug Splitting Punch and Dies, (2) Draw Studs, Spacer, Blow Molded Carrying Case |
Workpiece Material | Mild Steel |
Driver Angle | 360 Degrees |
Item | Hydraulic Punch Driver Set |
Description
Eclipse Tools' 902-598 Hydraulic Punch Driver Set is a compact and lightweight tool that will provide you with maximum power. This set is ideal for those who work on medium to heavy duty projects. It has a capacity of 10 ga steel, which makes it suitable for use on mild steel. The hydraulic punch driver set contains 10 pieces in total, including the 1/2 in to 2 in conduit and pipe size punch driver. Its 360 degrees rotating angle allows for better maneuverability and reach into tight spots. Eclipse Tools' 902-598 Hydraulic Punch Driver Set gives you great value at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- DEWALT Saw Blades (DW47350)
- IRWIN IRWIN VISE-GRIP 2078706 Adjustable Wrench Tray Set; 4 Pc (VSG-2078706)
- ECLIPSE 10 Piece Hydraulic Knockout Punch, 10 ga. (902-482)
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- GARDNER BENDER 15 Piece Manual Punch Driver Set, 10 ga. (KOW520)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE85)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- Eclipse Electrical Tools