Shop All Cable and Wire Cutters
Eclipse
10" Cable Cutter, Shear Cut
Mfr # 200-069
Zoro # G4438926
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 9 1/4 in
- Cutting Action Shear
- Handle Material Plastic
- Features High Leverage Jaws, Plastic Coated Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # 200-069
- Zoro # G4438926
- UPC # 617293006390
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 1/4 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear |
Handle Material | Plastic |
Features | High Leverage Jaws, Plastic Coated Handle |
Item | Cable Cutter |
Handle Design | Dipped, Blue |
Jaw Material | Mild Steel |
Handle Color | Blue |
Number of Jaw Positions | 2 |
For Maximum Wire Thickness | 4 AWG |
For Wire/Cable Type | Electrical/Data Cable |
Grip Material | Plastic |
Handle Style | Dipped |
Material Application | Cable |
Application | Cuts Cable |
For Use With | Copper and Aluminum Cable |
Description
Cable Cutter, Cutting Action Shear, Features High Leverage Jaws, Plastic Coated Handle, For Maximum Wire Thickness 4 AWG, For Wire/Cable Type Electrical/Data Cable, Grip Material Plastic, Handle Color Blue, Handle Material Plastic, Handle Style Dipped, Jaw Material Mild Steel, Material Application Cable, Number of Jaw Positions 2, Overall Length 9 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- KNIPEX 6mm Wire Rope Cutters, Comfort Grip (95 62 190 SBA)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- Eclipse Cable and Wire Cutters