Shop All Cable and Wire Cutters
Eclipse
10" Cable Cutter, Center Cut
Mfr # 200-006
Zoro # G4438734
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 10 in
- Cutting Action Center
- Handle Material PVC
- Handle Type Molded PVC Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 200-006
- Zoro # G4438734
- UPC # 617293000084
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Center |
Handle Material | PVC |
Handle Type | Molded PVC Red |
Features | Heat Treated Blades, Unique Ratchet Design |
Handle Design | Molded PVC Red |
Item | Cable Cutter |
Jaw Material | Low Carbon Steel |
Number of Jaw Positions | 2 |
Handle Style | Molded |
Grip Material | Plastic |
Ratcheting Jaw | Yes |
For Maximum Wire Thickness | 500 MCM |
Handle Color | Red |
Material Application | 500 MCM Copper and Equivalent Diameter Aluminum |
Adjustment Type | Button |
Application | Cuts Cable |
For Use With | Hard Drawn Copper and Aluminum Cable |
Description
Cable Cutter, Adjustment Type Button, Cutting Action Center, Features Heat Treated Blades, Unique Ratchet Design, For Maximum Wire Thickness 500 MCM, Grip Material Plastic, Handle Color Red, Handle Material PVC, Handle Style Molded, Jaw Material Low Carbon Steel, Material Application 500 MCM Copper and Equivalent Diameter Aluminum, Number of Jaw Positions 2, Overall Length 10 in, Ratcheting Jaw Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- DYNAMIC Tools 3/8"Dr Metric 12mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008762)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Black, 12pk. (16020)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- Eclipse Cable and Wire Cutters