Shop All Spray Adhesives
Eclectic Products
Polyurethane Adhesive, Tan, 10 oz, Cartridge
Mfr # 563012
Zoro # G007681711
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Container Type Cartridge
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclectic Products
- MFR # 563012
- Zoro # G007681711
- UPC # 76818630111
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 10 oz |
Details
Item | Polyurethane Adhesive |
Container Type | Cartridge |
Color | Tan |
Description
There is no other product like it E6000 spray adhesive is a permanent, multipurpose latexbased adhesive without the toxic smells, fumes or unhealthy side effects It is strong, flexible, waterresistant, resists bleedthrough and yellowing and works well on most all materials
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- J-B WELD Putty 12 oz Size, Can Light Brown Wood Restore (40003)
- ECLECTIC PRODUCTS Adhesive Spray E6000 4 Oz (563011)
- ECLECTIC PRODUCTS Epoxy Adhesive, E6000 Series, Off-White, 8 oz, Dual-Cartridge (562012)
- THERMO-TEC Adhesive Spray On 14 Oz. (T19-12005)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- PRO STICK Pro Stick 65, Web Spray, Adhesive, 17 oz. (WB-005-023)
- 3M Spray Adhesive, 24 oz, Aerosol Can (21200-82618)
- SPRAYWAY No Fray Spray, 16oz (SW821-1)
- Eclectic Products Spray Adhesives