Eclectic Products ECL31020 Adhesive E6000 Precision Tip Glue - 1 oz. Card
Mfr # ECL31020
Zoro # G304156592
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclectic Products
- MFR # ECL31020
- Zoro # G304156592
- UPC # 76818310204
- Country of Origin United States
- Category Glues
Description
Eclectic Adhesives are here to help you, in the home and on the job. They are designed to adhere to virtually any surface with exceptional strength, to meet your bonding, sealing and repairing needs. E6000 Precision Tip Glue 1oz Card - E6000 allows the kind of permanent repair and maintenance of equipment that may have been too expensive or difficult in the past. It provides adhesion strength and versatility not found in silicones and rubber cements. Its strength in adhering metals, glass, rubber and plastics makes it a universal vehicle maintenance and repair solution. Also, because it's self - leveling, May be used as potting material in electrical and computer applications.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube (12102)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle (565004)
- ECLECTIC PRODUCTS Adhesive Seal All All Pur Adhesive 2 Oz (380113)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 24 hr Full Cure, 3.7 oz, Tube (82049)
- ECLECTIC PRODUCTS Adhesive, GOOP Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube (142100)
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube (110610)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz (102175)
- Eclectic Products Glues