Shop All Construction Adhesives
Eclectic Products
Adhesive, E6100 Series, White, 10.2 oz, Cartridge
Mfr # 252051
Zoro # G5005826
original price:
$13.04
5% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application General Purpose Construction Projects
- Color Cloudy White(Wet), Clear(Dry)
- Container Size 10.2 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclectic Products
- MFR # 252051
- Zoro # G5005826
- UPC # 076818313052
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10.2 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.2 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method Dispensing Gun, Chemical Base Solvent Base, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical Resistant, Flexible, Temperature Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.16 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards ASTM D149, ASTM D412, ASTM D903, Low Odor No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 1In x 36Yd (1-36-5425)
- DAP Eclipse 4 Wall Patch (7079809163)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- DRYLOK Drylok Fast Plug 10Lb (00924)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 10.2 oz, Cartridge (232031)
- ECLECTIC PRODUCTS Adhesive Low Odor Clear 1.9Oz (570120)
- ECLECTIC PRODUCTS Adhesive, Amazing Goop Series, Clear, 3.7 oz, Tube (140211)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, clear, 10.2 oz, Cartridge (232021)
- ECLECTIC PRODUCTS Adhesive, E6100 Series, Black, 10.2 oz, Cartridge (252031)
- ECLECTIC PRODUCTS Adhesive, E6800 Series, Clear, 10.2 oz, Cartridge (262011)
- 3M Adhesive, 560 Series, Black, 10 oz, Cartridge, 12 PK (560)
- Eclectic Products Construction Adhesives