Shop All Epoxy & Structural Adhesives
Eclectic Products
3.7 Oz Shoe Goo Shoe Repair Adhesive
Mfr # 110011
Zoro # G7770746
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoe Repair Adhesive
- Container Size 22 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclectic Products
- MFR # 110011
- Zoro # G7770746
- UPC # 76818010012
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 22 oz |
Details
Item | Shoe Repair Adhesive |
Type | Shoe Repair Adhesive |
Description
An adhesive used to repair and waterproof shoes. It can also be used to repair fishing waders and foul weather gear. Seal rubber boots, galoshes, and waders. Coat and protect shoes to avoid premature wear. Repair damaged heels. Secure loose insoles. Reinforce skate shoes. Coat skateboards for extra traction. Shoe Goo is water-resistant immediately upon application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- GORILLA GLUE Spray Adhesive, 14 fl oz, Aersol Can, Clear (6301502)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- ECLECTIC PRODUCTS 2 Oz Seal-All All Purpose Contact Adhesive (380112)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Household Adhesive (130011)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Plumbing Adhesive (150011)
- ECLECTIC PRODUCTS Epoxy Adhesive, Yellow, Syringe (230022)
- WELDBOND Wldbnd Adhesive 101Oz (8-50030)
- Eclectic Products Epoxy & Structural Adhesives