Shop All Wood Fillers
Eclectic Products
23 Oz Maple Famowood Solvent Based Original Wood Filler
Mfr # 36021124
Zoro # G7771699
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclectic Products
- MFR # 36021124
- Zoro # G7771699
- UPC # 76818211242
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 23 oz |
Details
Item | Solvent Wood Filler |
Description
The best wood fillers for any type of wood. Whether masking small or large project defects, Famowood can be used inside or outside, making it ideal for any custom project. Dries in 15 minutes. Once dry, it acts just like real wood and is ready to sand, saw, stain, nail, paint or plane.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- ALL-PRO 1/2 X 260 TEFLON TAPE (3127)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- ECLECTIC PRODUCTS 23 Oz Red Oak Famowood Solvent Based Original Wood Filler (36021134)
- ECLECTIC PRODUCTS Famowood Water-Based Wood Filler (40042148)
- ECLECTIC PRODUCTS 1/4 Pt Fir / Maple Famowood Water-Based Latex Wood Filler (40042118)
- ECLECTIC PRODUCTS 23 Oz Mahogany Famowood Solvent Based Original Wood Filler (36021122)
- ECLECTIC PRODUCTS 1/4 Pt Birch Famowood Water-Based Latex Wood Filler (40042106)
- MINWAX Stnbl Wd Flr Ntrl 16Oz (42853000)
- Eclectic Products Wood Fillers