Shop All Confined Space Ventilation Ducting
Ecko
Vent Duct, 16 In x 25 ft
Mfr # FDT-1625BR
Zoro # G4069423
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 in
- Length 25 ft
- Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring
- Color Yellow
- Includes Duct, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecko
- MFR # FDT-1625BR
- Zoro # G4069423
- Country of Origin China
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 16 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Construction | 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring |
Color | Yellow |
Includes | Duct, Storage Bag |
For Use With | Confined Space Fans |
Material | Polyester, PVC |
Description
Ventilation Duct, Color Yellow, Diameter 16 in, Material Polyester, PVC, For Use With Confined Space Fans, Includes Duct, Storage Bag, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0003)
- ALL-FILTERS 20X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20201.C 4PK)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 25 ft L (9550-25SB)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225CB)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- RAMFAN Duct Storage Bag, 8 In-12 In Dia. x 25 ft (BG12)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- Ecko Confined Space Ventilation Ducting