Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR85-0311
Zoro # G510981803
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 196.8 ft
- Accuracy +/-2 mm
- Standards CE, cCSAus, FCC
- Enclosure Material PBT-FR
- Enclosure Rating IP66, IP67, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LR85-0311
- Zoro # G510981803
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 3 1/2 in |
Antenna Diameter | 3 in |
Details
Item | Noncontact Level Sensor |
Range | 196.8 ft |
Accuracy | +/-2 mm |
Standards | CE, cCSAus, FCC |
Enclosure Material | PBT-FR |
Enclosure Rating | IP66, IP67, NEMA 4X |
Dead Band | 0 in |
Beam Angle | 4 Degrees |
Operating Frequency | 80 GHz |
Media Temperature - Maximum | 248 Degrees F |
Spatial Resolution | 0.079 in |
Operating Pressure - Maximum | 43.5 psi |
Output Wire Configuration | 4-Wire |
Display Type | LCD |
Voltage - Maximum | 30V DC |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Media Temperature - Minimum | -40 Degrees F |
Output Voltage Range | Modbus |
Connection Type | M80x3 |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 3 in, Range 196.8 ft, Connection Type M80x3, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 4 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 3 1/2 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 248 Degrees F, Output Wire Configuration 4-Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- Echobeam Sensors