Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR83-0310
Zoro # G310981843
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Connection Size 1 1/2 in
- Output Voltage Range 4 to 20mA
- Standards CE, cCSAus, FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LR83-0310
- Zoro # G310981843
- Country of Origin India
- Category Level Sensors
Dimensions
Connection Size | 1 1/2 in |
Beam Width | 1 57/64 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Output Voltage Range | 4 to 20mA |
Standards | CE, cCSAus, FCC |
Gasket Material | Viton |
Enclosure Rating | IP66, IP67, NEMA 4X |
Enclosure Material | PBT-FR |
Operating Frequency | 80 GHz |
Beam Angle | 6 Degrees |
Dead Band | 0 in |
Media Temperature - Maximum | 212 Degrees F |
Output Wire Configuration | 2-Wire |
Spatial Resolution | 0.079 in |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Minimum | -40 Degrees F |
Display Type | LCD |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Voltage - Maximum | 30V DC |
Connection Type | G |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type G, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 6 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- PANASONIC 1.6cuft MWO Inverter Black (NNSN736B)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- GEMS LIQUID 120-240V-AC OTHER LEVEL SENSORS AND TRANSMITTER (131100)
- ROSEMOUNT 0-150IN-H2O 150 45V-DC FLANGED LIQUID LEVEL SENSORS AND TRANSMITTER (1151LT4EB0B12DM1)
- Echobeam Sensors