Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR83-0301
Zoro # G110981869
product price: $1,327.99
/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Connection Size 1 1/2 in
- Beam Angle 6 Degrees
- Beam Width 1 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LR83-0301
- Zoro # G110981869
- Country of Origin India
- Category Level Sensors
Dimensions
Connection Size | 1 1/2 in |
Beam Width | 1 57/64 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Beam Angle | 6 Degrees |
Operating Frequency | 80 GHz |
Enclosure Rating | IP66, IP67, NEMA 4X |
Standards | CE, cCSAus, FCC |
Dead Band | 0 in |
Connection Type | NPT |
Enclosure Material | PBT-FR |
Media Temperature - Minimum | -40 Degrees F |
Operating Pressure - Maximum | 43.5 psi |
Spatial Resolution | 0.079 in |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Output Wire Configuration | 4-Wire |
Voltage - Maximum | 30V DC |
Media Temperature - Maximum | 212 Degrees F |
Display Type | LCD |
Output Voltage Range | Modbus |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 6 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- Echobeam Sensors