Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR81-0000
Zoro # G010981846
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 98.4 ft
- Accuracy +/-2 mm
- Connection Type NPT
- Enclosure Material PVDF
- Beam Width 1 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LR81-0000
- Zoro # G010981846
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 1 57/64 in |
Connection Size | 1 1/2 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 98.4 ft |
Accuracy | +/-2 mm |
Connection Type | NPT |
Enclosure Material | PVDF |
Standards | CE, cCSAus, FCC |
Dead Band | 0 in |
Beam Angle | 8 Degrees |
Enclosure Rating | IP68 |
Output Voltage Range | 4 to 20mA |
Operating Frequency | 80 GHz |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Display Type | None |
Spatial Resolution | 0.079 in |
Voltage - Maximum | 30V DC |
Output Wire Configuration | 2-Wire |
Operating Pressure - Maximum | 43.5 psi |
Media Temperature - Minimum | -40 Degrees F |
Media Temperature - Maximum | 176 Degrees F |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 98.4 ft, Connection Size 1 1/2 in, Connection Type NPT, Accuracy +/-2 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.079 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- Echobeam Level Sensors