Shop All Level Sensors
Echobeam
Noncontact Level Sensor, 80 GHz, 30V DC
Mfr # LR80-0010
Zoro # G110981821
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 32.8 ft
- Accuracy +/-5 mm
- Dead Band 0 in
- Enclosure Rating IP68
- Output Voltage Range 4 to 20mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LR80-0010
- Zoro # G110981821
- Country of Origin India
- Category Level Sensors
Dimensions
Beam Width | 1 57/64 in |
Connection Size | 1 1/2 in |
Antenna Diameter | 1 1/2 in |
Details
Item | Noncontact Level Sensor |
Range | 32.8 ft |
Accuracy | +/-5 mm |
Dead Band | 0 in |
Enclosure Rating | IP68 |
Output Voltage Range | 4 to 20mA |
Gasket Material | Viton |
Standards | CE, cCSAus, FCC |
Enclosure Material | PVDF |
Operating Frequency | 80 GHz |
Beam Angle | 8 Degrees |
Display Type | None |
Voltage - Maximum | 30V DC |
For Media Type | Aggregate Solids, Grain Powder, Pellets, Petroleum, Water |
Media Temperature - Minimum | -40 Degrees F |
Output Wire Configuration | 2-Wire |
Media Temperature - Maximum | 140 Degrees F |
Operating Pressure - Maximum | 43.5 psi |
Spatial Resolution | 0.197 in |
Connection Type | G |
Description
Noncontact Level Sensor, For Media Type Aggregate Solids, Grain Powder, Pellets, Petroleum, Water, Antenna Diameter 1 1/2 in, Range 32.8 ft, Connection Size 1 1/2 in, Connection Type G, Accuracy +/-5 mm, Voltage - Maximum 30V DC, Dead Band 0 in, Beam Angle 8 Degrees , Operating Frequency 80 GHz, Spatial Resolution 0.197 in, Beam Width 1 57/64 in, Operating Pressure - Maximum 43.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 100 ft Length (22UL1007TPCBRO100)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- Echobeam Sensors