Shop All Flange
Echobeam
Flange, 3 in W
Mfr # LM53-3S50
Zoro # G612483465
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- Product Type Flange
- Compatible Manufacturer Part Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- For Use With Mfr. Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3 in |
Details
Item | Flange |
Compatible Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Compatible with Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Product Type | Flange |
Compatible Manufacturer Part Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
For Use With Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Compatible with Brand | EchoBeam |
For Use with Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Description
Flange, Product Type Flange, Compatible with Brand EchoBeam, Compatible Manufacturer Part Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301, Compatible Grainger Part Number 813MU6, 813MU8, 813MU9, 813MV2, 813MV3, 813MV8, 813MW0, 816MV6, Overall Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (6RCW9)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC2)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Floor Flange (00-512-112)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- Echobeam Flange