Shop All Sensor Accessories
Echobeam
Bracket, 5 in W
Mfr # LM50-4S31
Zoro # G711384687
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311
- Compatible Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311
- Product Type Mounting Bracket
- Compatible with Brand EchoBeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-4S31
- Zoro # G711384687
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 5 in |
Details
Item | Bracket |
Compatible with Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Compatible Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Product Type | Mounting Bracket |
Compatible with Brand | EchoBeam |
For Use with Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
For Use With Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Compatible Manufacturer Part Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311, Compatible with Grainger Part Number 813MU7, 813MV0, 813MV1, 813MV4, 813MV5, 813MV7, 813MV9, 813MW1, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- KEYENCE Multi-Sensor Controller, Main unit (MU-N11)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- KEYENCE Precision Contact, GT2S5 (GT2-S5)
- Echobeam Sensors