Shop All Sensor Accessories
Echobeam
Bracket, 5 in W
Mfr # LM50-4S21
Zoro # G911384685
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012
- Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012
- Compatible with Brand EchoBeam
- Product Type Mounting Bracket
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-4S21
- Zoro # G911384685
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 5 in |
Details
Item | Bracket |
Compatible Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Compatible with Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Compatible with Brand | EchoBeam |
Product Type | Mounting Bracket |
For Use with Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
For Use With Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Compatible Manufacturer Part Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, Compatible with Grainger Part Number 813MU7, 813MV0, 813MV4, 813MV7, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 3 Pole, 2 (RHU-80/2-36)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- MINCO Detector 10Ohm 25C Other Temperature Sensor (S17CA)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- DOLAN JENNER FIBER OPTIC OTHER SENSOR (BXSUH 700018020060)
- Echobeam Sensors