Shop All Sensor Accessories
Echobeam
Bracket, 5 in W
Mfr # LM50-3S31
Zoro # G611384688
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand EchoBeam
- Product Type Mounting Bracket
- Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- Compatible Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-3S31
- Zoro # G611384688
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 5 in |
Details
Item | Bracket |
Compatible with Brand | EchoBeam |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Compatible Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
For Use with Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
For Use With Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301, Compatible with Grainger Part Number 813MU6, 813MU8, 813MU9, 813MV2, 813MV3, 813MV8, 813MW0, 816MV6, Overall Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT, 0-2K PPM (T5100-I)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- DIGI-PAS CONTROL BOX for DWL5000XYDWL5500XYDWL5800XY 2AXIS Precision Digital Inclination Sensor Modules (2-05003-99)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- BANNER 17316 Fiber Optic End Assembly Other Sensor (IF23P)
- Echobeam Sensor Accessories