Shop All Sensor Accessories
Echobeam
Bracket, 10 in W
Mfr # LM50-4S32
Zoro # G111384683
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand EchoBeam
- Product Type Mounting Bracket
- Compatible with Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311
- Compatible Manufacturer Model Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-4S32
- Zoro # G111384683
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 10 in |
Details
Item | Bracket |
Compatible with Brand | EchoBeam |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Compatible Manufacturer Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
For Use with Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
For Use With Mfr. Model Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Compatible Manufacturer Part Number | LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible Manufacturer Part Number LR80-0010, LR81-0010, LR81-0011, LR81-0012, LR81-0110, LR81-0111, LR83-0310, LR83-0311, Compatible Grainger Part Number 813MU7, 813MV0, 813MV1, 813MV4, 813MV5, 813MV7, 813MV9, 813MW1, Overall Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle/Single Receptacle, Raised (11414)
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- BANNER Sensor Parts And Accessory (IA24S)
- SCHMERSAL Safety Latching Magnetic Actuator Other Sensor (101213821 RST 36-1-R)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- KEYENCE Multi-Sensor Controller, Main unit (MU-N11)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- Echobeam Sensors