Shop All Sensor Accessories
Echobeam
Bracket, 10 in W
Mfr # LM50-3S32
Zoro # G011384684
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatible with Brand EchoBeam
- Overall Width 10 in
- Compatible Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
- Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-3S32
- Zoro # G011384684
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 10 in |
Details
Item | Bracket |
Product Type | Mounting Bracket |
Compatible with Brand | EchoBeam |
Compatible Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Compatible with Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
For Use with Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
For Use With Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Compatible Manufacturer Part Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301 |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible Manufacturer Part Number LR80-0000, LR81-0000, LR81-0001, LR81-0002, LR81-0100, LR81-0101, LR83-0300, LR83-0301, Compatible Grainger Part Number 813MU6, 813MU8, 813MU9, 813MV2, 813MV3, 813MV8, 813MW0, 816MV6, Overall Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFT601003CS)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- LEVITON Wire Indoor Motion Detector Guard (OSWCG-P0W)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- Echobeam Sensors